{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.1 HV | |
Display | 6.5 inch HD colour touch screen | |
Hardness value display | 5 digits | |
Test procedure | Macro Vickers / Knoop | |
Interface | USB | |
integral electronic measuring microscope | yes | |
Operation | motorised | |
Magnification up to (times) | 600 | |
Main load test force | 0.2 kg - 31.25 kg | |
maximum sample width | 170 mm | |
maximum sample height | 210 mm | |
Power supply | 220 − 240 V / 50 Hz | |
Length | 544 mm | |
Width | 323 mm | |
Height | 733 mm | |
Weight | 80 kg | |
Number of objectives | 4 | |
Type of product | Hardness tester |
Article number |
495083 455G2
Copy |
|
EAN / GTIN |
2050002075597
Copy |
|
Manufacturer/responsible person | INNOVATEST Europe BV, BORGHARENWEG 140, 6222 AA MAASTRICHT, Netherlands, www.innovatest-europe.com |