• The item cannot be ordered due to missing prices.

Hardness testing machine Mikro-Vickers 401G2

Article no.: 495081 401G2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.1 HV
Display 6.5 inch HD colour touch screen
Hardness value display 5 digits
Test procedure Macro Vickers / Knoop
Interface USB
integral electronic measuring microscope yes
Operation motorised
Magnification up to (times) 600
Main load test force 0.01 kg - 2 kg
maximum sample width 170 mm
maximum sample height 125 mm
Power supply 220 − 240 V / 50 Hz
Length 525 mm
Width 323 mm
Height 688 mm
Weight 75 kg
Number of objectives 4
Type of product Hardness tester

Identification numbers & Classifications

Article number 495081 401G2
EAN / GTIN 2050002075580

Description

Version:

The test force is selected using the control panel, the test procedure is performed automatically. The hardness values are calculated directly by means of an electronic measuring microscope. 4 lenses with 600 times magnification. Modular design allows subsequent conversion to a fully automatic system. Fully automatic revolver head for up to 6 positions (4 lenses + 2 penetration heads).

Standard:

ISO 6507/ASTM E384, E92; ISO 4545/ASTM E92; ISO 6506/ASTM E10.

Supplied with:

Ready-to-use basic equipment:: Diamond pyramid 136° including ASTM. ISO test certificate and dispatch packaging.
Manual indexing table travel 25×25 mm, 10× and 50× lenses.

Note:

Delivery charged separately. Please contact your measurement technician with regard to calibrating the required load levels and methods. Depending on the test force and expected hardness, further lenses may be required. Version with an integral PC and other accessories are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart