• The item cannot be ordered due to missing prices.

UCI probe for alphaDUR II and alphaDUR mini II 49 N

Article no.: 495043 49

Select article variation and quantity

Test load (N) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 19.5 mm
    Test load 49 N
    Length 175 mm
    Weight 190 g
    Test certificate Manufacturer’s test certificate
    Type of product Probe

    Identification numbers & Classifications

    Article number 495043 49
    EAN / GTIN 2050001659712

    Description

    Suitable for:

    alphaDUR II No. 495042 and alphaDUR mini II No. 495047 UCI hardness testers.

    Note:

    Other versions for measuring holes, slots or gear wheels available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart