{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Interface | USB interface | |
Minimum weight of test piece | 2.5 kg | |
Length | 154 mm | |
Width | 84 mm | |
Height | 23 mm | |
Weight | 430 g | |
Packaging | sturdy box | |
Type of product | Hardness tester |
Article number |
495024 1
Copy |
|
EAN / GTIN |
2050002078604
Copy |
|
Manufacturer/responsible person | BAQ GmbH, Hermann-Schlichting-Straße 14, 38110 BRAUNSCHWEIG, Germany, www.baq.de |