{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 15 mm | |
maximum clamping range b | 14.5 mm | |
Jaw height C | 6 mm | |
Overall length a | 50 mm | |
Overall width B | 15 mm | |
Overall height c | 15 mm | |
Material of vice | hard chrome-plated brass | |
Type of product | Checking vice |
Article number | 494480 15 | |
EAN / GTIN | 4045197525406 | |
Manufacturer number | 494480 15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |