• The item cannot be ordered due to missing prices.

Coordinate plug gauge, Thread: M12

Article no.: 494250 M12

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Gauge steel
⌀ D 12 mm
Width across flats AF 10 mm
Dimension L1 59 mm
Dimension L2 24 mm
Dimension L3 18 mm
Type of product Gauge

Identification numbers & Classifications

Article number 494250 M12
EAN / GTIN 4046122918652
Manufacturer number 220636

Description

Version:

Coordinate plug gauge for determination of the position and alignment of internal threads using a coordinate measuring instrument or tactile MM1 measuring microscope with the tactile TP20 measuring system.

Application:

The plug supports itself by means of a difference in pitch between two successive turns of the thread and thus centres itself on the flanks of the thread. The probe measures the alignment in space of the smooth functional faces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart