• The item cannot be ordered due to missing prices.

Stylus, ruby ball Length 40 mm 2 mm

Article no.: 494224 2

Select article variation and quantity

Contact point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 40 mm
    effective working length 32.5 mm
    Contact point ⌀ D 2 mm
    Shank ⌀ S 1.5 mm
    Connection thread M2
    Material of point Ruby
    Material of shank Carbide
    Weight 1.29 g
    Type of product Probes

    Identification numbers & Classifications

    Article number 494224 2
    EAN / GTIN 2050000973482

    Description

    Version:

    Ruby-tipped probe with M2 connection thread

    Note:

    Further styli with other sizes and shank types available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart