{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 10 mm | |
effective working length | 6 mm | |
Contact point ⌀ D | 2 mm | |
Shank ⌀ S | 1 mm | |
Connection thread | M2 | |
Material of point | Ruby | |
Material of shank | Steel | |
Weight | 0.3 g | |
Type of product | Probes |
Article number | 494220 2 | |
EAN / GTIN | 2050000956751 |