• The item cannot be ordered due to missing prices.

Video endoscope without probe

Article no.: 492924

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Recording format JPEG / AVI (30 fps)
    Power supply Mains operated
    Display resolution 320×240 px
    depth of focus when focussed 16 – 60 mm
    Operating temperature 0 °C - 50 °C
    Length 207 mm
    Width 118 mm
    Height 38 mm
    Weight 0.385 kg
    Type of product Endoscope

    Identification numbers & Classifications

    Article number 492924
    EAN / GTIN 4045197565402
    Manufacturer number 492924

    Description

    Version:

    Base unit with 3.5 inch LCD display. Zoom mode (1.5×), image and video data can be saved on an SD memory card. USB and AV ports for data transmission. Integral rechargeable lithium-ion battery (3.7 V).

    Supplied with:

    Sturdy watertight and dust-tight transport case. SD memory card, power supply unit (AC 100 − 240 V / 50 − 60 Hz) No. 492958, USB data cable, AV cable, cleaning set, lithium-ion battery No. 492926.
    Without probe.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart