Video endoscope without probe, Type: F1100

Article no.: 492923 F1100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
84 pieces in stock 84 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 55
Display Touch screen
Recording format JPEG / AVI (30fps)
Power supply Rechargeable battery-powered; Mains-powered
Display size 7 in
Display resolution 640×480 px
depth of focus when focussed 16 – 60 mm
Operating temperature 0 °C - 40 °C
Type of product Endoscope
On/Off switch yes

Identification & Classification

Article number 492923 F1100
Copy
EAN / GTIN 4062406684471
Copy
Manufacturer number 492923 F1100
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX video endoscope with large LCD display showing true-scale details, and comprehensive functions. The sun shade offers additional protection when in sunlight. The unit can be held steady using the two handles. The base unit is compatible with all HOLEX endoscope probes No. 492932492944.
  • Base unit with 7 inch LCD display (image cut-out 6 inches).
  • Zoom mode; 3 stages of digital zoom: 1.5×, 2× and 5×.
  • Images and video recordings can be saved.
  • USB and AV output. The integral USB and AV outputs allow your images and videos to be transferred to a PC.
  • Integral rechargeable Li-ion battery with 5 hour capacity.
  • 180° image rotation / reflection.

Advantage:

  • Intuitive touch display with full screen display.
  • Exceptionally robust and ideally suited for use outdoors.
  • Very large image aperture of 6 inches.
  • Image aperture with adapter can be divided for parallel display of 0° and 90° viewing when using a probe ⌀ 6 mm.
  • Facility for adding comments by sound recording. The built-in microphone can be used during video operation for recording comments during the inspection. This eliminates the need for laborious writing and compilation of notes.
  • Notes can be added for images.
  • Comparison of saved images with live images.
  • Selected settings can be clearly shown directly on the display.

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Sturdy watertight and dust-tight transport case, SD memory card, power supply unit (AC 100 − 240 V / 50 − 60 Hz), USB data cable, AV cable, cleaning kit. Without probe.

Optional extras:

Endoscope probes No. 492932492944.

Warning:

Intended use
  • See Hoffmann Group eShop or Hoffmann Group customer service for suitable probes (not part of the scope of supply).
  • Only use supplied power supply unit to charge the video endoscope.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.
  • Maintenance and repairs may be performed only by trained specialists.

Reasonably foreseeable misuse
  • Do not expose the video endoscope to any impacts or shocks.
  • Do not allow video endoscope to come into contact with fluids.
  • Do not use in environments with flammable gases, vapours or solvents, such as in fuel or gas tanks.
  • Do not use in explosion hazard areas.
  • Li-ion battery permanently installed, can only be replaced by Hoffmann Group customer service.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart