• The item cannot be ordered due to missing prices.

USB-HD camera EN-sure USB

Article no.: 492847 USB

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution 1920x1080 px
Intensity of illumination 200,000 lx
Light output 5 W
Colour temperature 5,700 K
Weight 200 g
Length L 80 mm
Width B 45 mm
Height H 45 mm
Type of product Endoscopy video camera

Identification numbers & Classifications

Article number 492847 USB
EAN / GTIN 2050002075573

Description

Version:

The EN-sure USB HD camera is a compact and exceptionally versatile system, suitable for all rigid and fibre optic endoscopes. No matter how difficult the conditions are on site, the small dimensions and easy to use system means that it is ready for operation in just a few seconds. It delivers crisp, sharp images and videos in HD quality – for accurate, meaningful diagnostics. The bright LED light source is integrated into the system, eliminating the need for separate light sources and control units. Pick up the camera, connect your laptop, PC or tablet and get started right away. No software is required – you can save the inspection results directly to your connected device.
  • Application with and without software.
  • Zoom in / Zoom out.
  • Automatic and manual white balance.
  • Image memory function.
  • Video recording function.
  • Easy plug and play. Connection of notebook, PC or tablet – can be used with or without software (USB 3.0) and with Windows 7 or higher.
Connection via USB interface.

Supplied with:

Including adapter for connecting endoscopes with diameters from 2.7 mm to 4 mm.

Optional extras:

Further adapters on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart