• The item cannot be ordered due to missing prices.

Base cabinet for measuring microscopes 1800X900 mm

Article no.: 492580 1800X900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension: 100
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 840 mm
Drawer/pull-out shelf load capacity 75 kg
Insert thickness 50 mm
Drawer runner extension 100
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
Width 1,800 mm
Depth 900 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Number of drawers 3
Load capacity, distributed 1,000 kg
Weight 188 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 492580 1800X900
EAN / GTIN 4062406279936
Manufacturer number 492580 1800X900

Description

Version:

Body of welded sheet steel, with bench top of Eluplan dark grey, edges veneered with 3 mm thick graphite. Incorporating the GARANT locking system.

Suitable for:

GARANT video measuring microscopes with measuring range X=300 / Y=200.

Fitted with:

Drawer front height (left): 50; 300; 300 mm

Colour:

Body light grey RAL 7035, drawers anthracite grey RAL 7016.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart