• The item cannot be ordered due to missing prices.

CNC video measuring microscope MM1 300CMZ

Article no.: 492550 300CMZ
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Measuring range X 300 mm
Measuring range Y 200 mm
Measuring range Z 200 mm
Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
Lens (times) 0.3 – 3.5
Magnification at the screen (times) 10 - 162
Field of view 24×16 – 2×1 mm
Camera 6.4 megapixels, autofocus
Working distance 80 mm
maximum component height 200 mm
Power supply Mains operated
Nominal voltage 240 V
Length 730 mm
Width 900 mm
Height 950 mm
Weight 115 kg
maximum component weight 20 kg
Type of product CNC video measuring microscope

Identification numbers & Classifications

Article number 492550 300CMZ
EAN / GTIN 4062406160272
Manufacturer number 492550 300CMZ

Description

Version:

CNC-controlled video measuring microscope with quicker image processing, high-resolution colour camera, and a multi-touch panel based on a PC, easy to operate, suitable for the workshop environment.
Incident light: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides.
  • Easy installation and use of measurement programmes.
  • Practical automation of measuring processes, for example pallet measurements.
  • Modern user-friendly measurement software for intuitive operation.
With motorised zoom lens, magnification from 0.3× to 3.5 and coaxial light for uniform illumination of components.

Supplied with:

All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and multi-lingual user manual.

Optional extras:

Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788.

Note:

Length measurement variation EUXY, MPE according to DIN EN ISO 10360-7, measured with magnification factor = 0.5.
Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δtd = 4.0 K/d, measured with a calibrated standard.
We reserve the right to make technical changes and to change the touch panel version.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart