{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range X | 200 mm | |
Measuring range Y | 100 mm | |
Measuring range Z | 100 mm | |
Length measurement variation EUXY, MPE optically (2D) | 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm | |
Lens (times) | 0.5 | |
Magnification at the screen (times) | 23 | |
Field of view | 14×9 mm | |
Camera | 6.4 megapixels, autofocus | |
Working distance | 80 mm | |
maximum component height | 100 mm | |
Power supply | Mains operated | |
Nominal voltage | 240 V | |
Length | 500 mm | |
Width | 600 mm | |
Height | 770 mm | |
Weight | 60 kg | |
maximum component weight | 20 kg | |
Type of product | CNC video measuring microscope |
Article number | 492550 200CNC | |
EAN / GTIN | 4062406160241 | |
Manufacturer number | 492550 200CNC |