• The item cannot be ordered due to missing prices.

Mantis® stereo viewing system with universal stand and extension arm ERGO

Article no.: 491986 ERGO
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification with special accessories (times) 3-15
Brightness of incident light 21,000 lx
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491986 ERGO
EAN / GTIN 2050002077409

Description

Version:

Excellent, high-quality images for a wide range of applications in an easy-to-use, ergonomic system. The Mantis® optical stereo microscope provides a detailed and high-contrast 3D image that is perfect for 3D viewing and manipulation of a wide range of applications. A comfortable body position, maximum eye comfort, improved hand-eye coordination, user-friendliness and perfect stereo vision enable a higher level of precise, comfortable, and productive performance over longer periods of time.
Additional range of the stand with extension arm. Rotate by 270°.

Advantage:

  • Uniquely large, high-quality optical stereo image.
  • Ergonomic design for user comfort and productivity.
  • Five different options for illuminating your object.
  • Digital imaging for collaboration, traceability and training.
  • Perfect for numerous applications thanks to large working distances and excellent depth perception.

Supplied with:

Incl. stereo head, LED lighting, dust cover, power supply unit, glare protection.

Optional extras:

Lenses No. 491992.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart