• The item cannot be ordered due to missing prices.

Mantis® stereo viewing system with universal stand, Type: PIXO

Article no.: 491985 PIXO
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification with special accessories (times) 3-15
Brightness of incident light 21,000 lx
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491985 PIXO
EAN / GTIN 2050002077195

Description

Version:

Excellent, high-quality images for a wide range of applications in an easy-to-use, ergonomic system. The Mantis® optical stereo microscope provides a detailed and high-contrast 3D image that is perfect for 3D viewing and manipulation of a wide range of applications. A comfortable body position, maximum eye comfort, improved hand-eye coordination, user-friendliness and perfect stereo vision enable a higher level of precise, comfortable, and productive performance over longer periods of time.
With the versatile VERSO universal stand, the system can be raised and lowered to the correct position as required.
includes integrated digital camera for dynamic viewing.

Advantage:

  • Uniquely large, high-quality optical stereo image.
  • Ergonomic design for user comfort and productivity.
  • Five different options for illuminating your object.
  • Digital imaging for collaboration, traceability and training.
  • Perfect for numerous applications thanks to large working distances and excellent depth perception.

Supplied with:

Incl. stereo head, LED lighting, dust cover, power supply unit, glare protection.
includes 5 MP digital camera, ViCapture software.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart