• The item cannot be ordered due to missing prices.

Video measuring microscope MM-OS, Type: MM-OS2

Article no.: 491915 MM-OS2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 65 mm
Measuring range Y 50 mm
Adjustment range Z 50 mm
Length measurement variation EUXY, MPE optically (2D) 4.9 + L/50 (L in mm) µm
Magnification (x-times) 0.08 ±3%
Camera 5 megapixels
maximum component height 50 mm
Power supply Mains operated
Nominal voltage 230 V
Length 354 mm
Width 444 mm
Height 800 mm
Weight 32 kg
maximum component weight 20 kg
Type of product Video measuring microscope

Identification numbers & Classifications

Article number 491915 MM-OS2
EAN / GTIN 4045197611741
Manufacturer number 491915 MM-OS2

Description

Version:

The high-quality video measuring system in conjunction with the user-friendly M3 measuring software is particularly well suited for the quick and comparative measurement of flat components.
  • Long-lived LED incident light for clear and homogeneous illumination of the workpiece.
  • Telecentric dimmable LED transillumination.
  • Aluminium granite base and measuring table with tapped holes for attachment of clamping systems.
  • High-resolution colour camera with telecentric lens.
  • Extremely user-friendly, intuitively usable M3 measurement software including DXF functionality. Very high repetition accuracy thanks to automatic edge detection.
  • Automatic component recognition in seconds at any angle of view.
  • Mechanical height adjustment with graduated scale permits both the measuring plane and a clamping system to be adjusted individually and reproducibly.

Application:

  • Measuring, dimensioning, and evaluation of flat components such as O-rings, washers, plugs in seconds, in a single operation.
  • A wide variety of geometric shapes and materials can be reliably measured in a user-friendly manner. Documentation can also be performed.
  • Various applications, for instance in production, inspection rooms or goods receiving.
  • Compact general-purpose measuring system.

Supplied with:

Multi-touch panel PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and user manual.

Optional extras:

Test standard No. 491928; precision vice No. 494480; base cabinet for measuring microscopes No. 492580.

Note:

Length measurement variation EUXY, MPE to DIN EN ISO 10360-7.
Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δtd = 4.0 K/d, measured with a calibrated standard. We reserve the right to make technical changes and to change the touch panel version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart