• The item cannot be ordered due to missing prices.

Emspira3 digital microscope With swivel arm stand and ring lamp 24

Article no.: 491798 24
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution live image maximum 3840×2160 px
Lens (times) 0.8
Working distance 19 mm - 303 mm
Type of product Video inspection system

Identification numbers & Classifications

Article number 491798 24
EAN / GTIN 2050002078321

Description

Version:

The Emspira3 digital microscope brings together everything that is required for a comprehensive visual inspection, such as comparisons, measurements and documentation exchange, in a single system. Emspira3 can save you time in meeting demanding throughput and sample inspection targets. Enjoy secure storage and easy documentation exchange for efficient decision-making, no matter whether you are performing the inspection in stand-alone mode or with a PC. Emspira3’s robust design allows you to safely and reliably concentrate on your inspection tasks during production and in the laboratory. The Emspira3 digital microscope enables users to optimise inspection processes, flexibly cover inspection requirements and work with confidence.
  • Efficient exchange and storage options for documentation.
  • User-friendly handling with adjustable interface.
  • The robust IP21 housing of the Emspira3 protects the internal optics and mechanics, even in an industrial environment.
  • The extremely high measuring accuracy of up to +/-0.5% guarantees optimum and effective inspection work.
  • Ultra-fast live image with 4K Ultra HD and 60 FPS.
  • The ergonomic system makes long working hours easier and more comfortable.

Supplied with:

Digital microscope, stand-alone kit, power cord, power supply unit, 0.8x lens, swivel arm stand, LED3000 ring lamp, diffuser, dust cover.
With 24 inch full HD monitor.

Optional extras:

HDMI monitor 10 inch.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart