• The item cannot be ordered due to missing prices.

Stereo microscope with swingarm stand, without lighting M60

Article no.: 491754 M60

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series M
Optics system Greenough parfocal
Magnification (x-times) 6.3 - 40
Zoom 6:1
Field of vision ⌀ 5.75 mm - 36.5 mm
Eyepiece 10×/23B
Working distance 89.6 mm
Base length 260 mm
Base width 220 mm
Depth of focus 13.7 mm
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491754 M60
EAN / GTIN 2050002078239

Description

Version:

  • Modular product range and thus optimum adaptation of the microscope to the application.
  • Parfocal matching optics system: When the magnification is changed, sharpness remains constant.
  • Ergonomic design.
  • ESD version avoids damage due to static discharges.
Zoom positions: 7 configurable positions, for repetitive tasks.

Supplied with:

Lens carrier, binocular inclined tube 45°, 2× eyepieces suitable for glasses wearers, lens achromat 1.0×, stand, dust cover (antistatic).
Swingarm stand.

Optional extras:

LED illumination No. 491755 and transillumination No. 491777 size BLI.

Note:

Note the scope of supply, since product images may vary slightly.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart