• The item cannot be ordered due to missing prices.

Stereo microscope with incident illumination, without lighting M80

Article no.: 491753 M80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series M
Optics system Greenough parfocal
Magnification (x-times) 7.5 - 60
Zoom 8:1
Field of vision ⌀ 3.8 mm - 30.7 mm
Eyepiece 10×/23B
Working distance 83.4 mm
Base length 301 mm
Base width 278 mm
Depth of focus 13.7 mm
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491753 M80
EAN / GTIN 2050002078215

Description

Version:

  • Modular product range and thus optimum adaptation of the microscope to the application.
  • Parfocal matching optics system: When the magnification is changed, sharpness remains constant.
  • Ergonomic design.
  • ESD version avoids damage due to static discharges.
Zoom positions: 8 configurable positions, for repetitive tasks. Base plate with anti-shock.

Supplied with:

Lens carrier, binocular inclined tube 45°, 2× eyepieces suitable for glasses wearers, lens achromat 1.0×, stand, dust cover (antistatic).
Incident illumination incl. table insert black/white.

Optional extras:

LED illumination No. 491755 and transillumination No. 491777 size BLI.

Note:

Note the scope of supply, since product images may vary slightly.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart