• The item cannot be ordered due to missing prices.

Stereo microscope EZ4W16

Article no.: 491750 EZ4W16

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Optics system 10° Greenough parfocal optics
LED illumination system Built-in, incident illumination and transillumination can be switched on independently or together
Incident light 3 methods available: Maximum brightness with 5 LEDs, oblique incident illumination with 3 LEDs, flat spotlight with 2 LEDs
adjustable illumination yes
Magnification (x-times) 12 - 56
Zoom 4.4:1
Field of vision ⌀ 4.3 mm - 18.8 mm
Angle of view 60 degrees
Working distance 100 mm
Power supply Mains operated
Weight 6.3 kg
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491750 EZ4W16
EAN / GTIN 7630003590678
Manufacturer number 10450861 + 2X 10447139

Description

Version:

Stereo zoom microscope for high resolution, intensely illuminated and sharp focus images. Adjustment buttons lie conveniently under the hand; adjustable settings allow non-fatiguing continuous use. The eye spacing is individually adjustable
Film key pad, 3 incident-light methods available with 5 LEDs.
  • Integral 5 megapixel CMOS HD camera.
  • Wireless data transmission via WLAN using the free Leica AirLab app (system requirements: Android from 4.1, iOS from 7.0). By means of the Leica AirLab app, the camera can be set to take images and capture measurements, add comments and send them by e-mail. In addition images can be stored in the photo folders and linked into social networks.
  • Concurrent access to the camera by multiple users.
  • Additional HDMI, USB 2.0 and Ethernet output.
  • Integral SD card slot.

Leica EZ4W with open tube and exchangeable eyepieces. The 16×/15B eyepieces allow images with a magnification of up to 56 times to be documented.

Supplied with:

2× eyepieces 16×/15B.

Optional extras:

Eyepiece 10×/20B.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart