• The item cannot be ordered due to missing prices.

OZL stereo microscope OZL465

Article no.: 491737 OZL465

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 7 - 45
Zoom 0.7–4.5×
Field of vision ⌀ 28.6 mm
Eyepiece HWF 10×
Working distance 105 mm
Power supply Mains operated
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491737 OZL465
EAN / GTIN 4045761207516
Manufacturer number OZL 465

Description

Version:

Attractively-priced stereo microscope for simplified viewing of mechanical components, circuit boards and surfaces. Greenough optics for the best reproduction quality. Optimum illumination by steplessly dimmable LED incident illumination and transillumination. The eye spacing of 55–75 mm is individually adjustable. The tube is inclined at 45°.
Zoom lens for stepless magnification of 7–45×. Dioptre compensation adjustable on both sides for non-tiring work and a sharp image.
Shadow-free and even illumination thanks to integral LED ring illumination.

Supplied with:

Dust cover, eyepieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart