• The item cannot be ordered due to missing prices.

Tech-Line BINO LED binocular headband magnifier, Magnification (x-times): 2

Article no.: 490952 2

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 2
Working distance 250 mm
Weight 185 g
Power supply Battery-powered
Number of batteries contained 3
Battery type Micro, AAA
Type of product Magnifier

Identification numbers & Classifications

Article number 490952 2
EAN / GTIN 4015478115015

Description

Version:

High-quality binocular headband magnifying glass with scratch-resistant interchangeable lenses for sharp-edged images, free of distortion and with outstanding depth of focus. Highest possible flexibility at the workplace, with both hands free for work. The headband magnifying glass can be worn over glasses and is thus outstandingly suitable for those who wear glasses.
Tech-Line BINO LED binocular headband magnifier with silica glass exchangeable lenses in metal settings, and powerful pivoted LED illumination. Light colour 6000 K. Adjustment facility by means of a resilient rubber strap.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart