• The item cannot be ordered due to missing prices.

“Powerlux” illuminated stand magnifier 5/8000

Article no.: 490820 5/8000

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of lens aspherical
Lighting SMD-LED
Lens ⌀ 54 mm
Magnification (x-times) 5
Colour temperature approx. 8000 (cold white) K
Packaging Hard foam case
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490820 5/8000
EAN / GTIN 4048347166917
Manufacturer number 158620 8000 KELVIN

Description

Version:

  • High magnification 20 dpt/ 5× with a large field of vision.
  • Best optical imaging quality, thanks to aspherical unbreakable plastic lens (PXM®), cera-tec® coated.
  • Optimum shadow-free illumination by 2 SMD-LEDs opposite each other.
  • Soft touch button for ON/ OFF, clear switching feedback, easy operation.
  • Automatic switch-off: the lamp switches off automatically after 30 minutes.

Supplied with:

3 batteries No. 081561 size LR6 and rigid foam case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart