• The item cannot be ordered due to missing prices.

mobilux LED hand-held illuminating magnifying glass, Type: 4

Article no.: 490818 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series mobilux LED
Type of lens aspherical
Lighting SMD-LED
Lens length 75 mm
Lens width 50 mm
Magnification (x-times) 4
Packaging Lens protection case
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490818 4
EAN / GTIN 4048347280170
Manufacturer number 15114

Description

Version:

Aspherical PXM lightweight lens, hard coated with ceratec® on both sides, bright homogeneous illumination by SMD LED and collimation optics. Power control by step-up converter, giving bright and consistent illumination. 3 different light colours can be selected by 2 clip-on filters, supplied.

Supplied with:

Supplied with 2 batteries No. 081561 size LR6, 3 clip-on filters, and lens protection case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart