• The item cannot be ordered due to missing prices.

easyPOCKET illuminating magnifying glass, Type: 4

Article no.: 490816 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPocket
Type of lens aspherical, diffractive
Lighting LED
Lens length 50 mm
Lens width 45 mm
Lens height 3 mm
Magnification (x-times) 4
Packaging glass fibre-reinforced case
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081560 CR2025
Battery type Button cell
International size CR2025
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490816 4
EAN / GTIN 4048347108108
Manufacturer number 152122

Description

Version:

The illuminating magnifying glass has an aspherical diffracting lens and an CMD-LED. The light comes on when the magnifying glass is pulled out of the glass fibre-reinforced plastic case.
Compact credit card format.

Supplied with:

Supplied with 2× button cells No. 081560 size CR2025.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart