• The item cannot be ordered due to missing prices.

Watchmaker’s loupe Tech-Line, Magnification (x-times): 15

Article no.: 490702 15

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens system aplanatic
Lens ⌀ 16 mm
Magnification (x-times) 15
Material of lens Silicate glass
Material of mounting head black plastic
Type of product Watchmaker's eye glass

Identification numbers & Classifications

Article number 490702 15
EAN / GTIN 4015478115619

Description

Version:

Black plastic setting. Aplanatic silica glass lens for a sharp-edged image.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart