{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Graduation | 0.1 mm | |
Scale length | 10 mm | |
Lens system | aplanatic | |
Lens ⌀ | 16.3 mm | |
Aperture ⌀ | 20 mm | |
Magnification (x-times) | 8 | |
Height | 35 mm | |
Type of product | Thread counter |
Article number | 490651 8 | |
EAN / GTIN | 4015478115565 | |
Manufacturer | A. Schweizer GmbH, Hans-Böckler-Straße 7, 91301 FORCHHEIM, Germany, www.schweizer-optik.de |