• The item cannot be ordered due to missing prices.

Precision measuring magnifier 12

Article no.: 490540 12

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 6 mm
Graduation 0.05 mm
Lens system aplanatic
Magnification (x-times) 12
Construction height 41 mm
Type of product Scaled eye loupe

Identification numbers & Classifications

Article number 490540 12
EAN / GTIN 4045197563842
Manufacturer number 490540 12

Description

Version:

With aplanatic lens system. Precision engraved anti-glare measuring scale.
Special open tube for optimum illumination and stability.

Optional extras:

Lighting unit No. 490545.

Spare part:

Measuring scale No. 490542.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart