{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 44 mm | |
Diameter | 4 mm | |
Material | Tool steel | |
Type of product | Assembly key |
Article number | 486513 2-20 | |
EAN / GTIN | 4046122634507 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |