• The item cannot be ordered due to missing prices.

Measuring sleeve for thread gauge/″No Go” plug gauge for MultiCheck Digital 12-20

Article no.: 486512 12-20
  • Thread type: MF

Product details

Technical Data

Thread type MF
Thread M22×0.5 6g
Usable length 84 mm
Overall length 87.5 mm
Diameter 23.5 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486512 12-20
EAN / GTIN 4046122634491

Description

Suitable for:

Base unit 486511 size 12-20/protective sleeve No. 486515 size M12 to M20.

Suitable for:

Thread size: M12; M14; M16; M18; M20

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart