• The item cannot be ordered due to missing prices.

Threads “No Go” ring gauge UNF-2A 5/8 in

Article no.: 486322 5/8

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ANSI B 1,1
    Type of gauge “No Go” gauge
    Quality 2
    Tolerance zone A
    Thread type UNF-LH
    Thread 5/8 UNF
    Threads per inch 18
    Type of product Thread “No Go” ring gauge

    Identification numbers & Classifications

    Article number 486322 5/8
    EAN / GTIN 4045197228642

    Description

    Version:

    Plug thread gauges to ANSI B1.2.
    “No Go” gauges marked red.
    UNF = Unified National Fine thread.

    Standard:

    ANSI B 1.1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart