• The item cannot be ordered due to missing prices.

Threads “Go” / “No Go” plug gauge UNF-2B, Threads: 3/4in

Article no.: 486320 3/4

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: ANSI B 1.1
  • Thread type: UNF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1.1
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 2
Tolerance zone B
Thread type UNF
Thread 3/4 UNF
Threads per inch 16
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486320 3/4
EAN / GTIN 2050001691231

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNF = Unified National Fine thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart