• The item cannot be ordered due to missing prices.

Pipe threads “No Go” ring gauge, Threads: G1.1/2in

Article no.: 486250 G1.1/2

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: DIN 228
  • Thread type: G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 228
Type of gauge “No Go” gauge
Tolerance zone A
Tolerance class A
Thread type G
Thread G1.1/2
Thread ⌀ 47.8 mm
Threads per inch 11
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486250 G1.1/2
EAN / GTIN 2050001036360

Description

Version:

Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.
“No Go” gauges marked red.

Standard:

DIN EN ISO 228

Note:

Thread gauges for other diameters available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart