• The item cannot be ordered due to missing prices.

Fine thread “No Go” ring gauge 6g 33X2

Article no.: 486210 33X2

Select article variation and quantity

M × pitch Unit price incl. VAT
  • Norm: DIN 13
  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 13
Type of gauge “No Go” gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type MF
Thread M33
Thread pitch 2 mm
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486210 33X2
EAN / GTIN 2050001039958

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart