• The item cannot be ordered due to missing prices.

Pipe threads “Go” / “No Go” plug gauge G1/8 in

Article no.: 486140 G1/8

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 228
    Type of gauge “No Go“ gauge; “Go” plug gauge
    Tolerance zone A
    Tolerance class A
    Thread type G
    Thread G1/8
    Thread ⌀ 9.73 mm
    Threads per inch 28
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486140 G1/8
    EAN / GTIN 2050001035837

    Description

    Version:

    Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.
    “No Go” gauges marked red.

    Standard:

    DIN EN ISO 228

    Note:

    Thread gauges for other diameters available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart