• The item cannot be ordered due to missing prices.

Fine thread “Go” ring gauge 6g, M × pitch: 14X1

Article no.: 486110 14X1

Select article variation and quantity

M × pitch Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type MF
Thread M14
Thread pitch 1 mm
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486110 14X1
EAN / GTIN 2050001035639

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart