• The item cannot be ordered due to missing prices.

Threads “No Go” ring gauge 6g M42

Article no.: 486050 M42

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “No Go” gauge
    Quality 6
    Tolerance zone g
    Tolerance class 6g
    Thread type M
    Thread M42
    Thread pitch 4.5 mm
    Type of product Thread “No Go” ring gauge

    Identification numbers & Classifications

    Article number 486050 M42
    EAN / GTIN 2050001039934

    Description

    Version:

    The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.

    Application:

    For metric ISO threads, right-hand DIN 13.

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart