• The item cannot be ordered due to missing prices.

Thread “Go” / “No Go” plug gauge set, Set contents: M3-M12

Article no.: 486040 M3-M12

Select article variation and quantity

Set contents Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Thread type M
Set contents M3-M12
Packaging sturdy box
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486040 M3-M12
EAN / GTIN 4045197295675

Description

Version:

“Go” and “No Go” ends on a single handle (DIN 2240, part 1 form S). “No Go” end marked red.

Standard:

Tolerances and dimensions to DIN 13 pages 16 and 17.

Content:

1x each thread plug gauge No. 486000
M3, M4, M5, M6, M8, M10, M12.

Supplied with:

Strong wooden box with protective foam cushion.

Optional extras:

Core hole plug gauge No. 486055.

Note:

Thread gauges for fine threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF and NPT thread and left hand threads available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart