• The item cannot be ordered due to missing prices.

Threads “Go” ring gauge 6g M27

Article no.: 486010 M27

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “Go” plug gauge
    Quality 6
    Tolerance zone g
    Tolerance class 6g
    Thread type M
    Thread M27
    Thread pitch 3 mm
    Type of product Thread “Go” ring gauge

    Identification numbers & Classifications

    Article number 486010 M27
    EAN / GTIN 2050001037237

    Description

    Version:

    The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.

    Application:

    For metric ISO threads, right-hand DIN 13.

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart