• The item cannot be ordered due to missing prices.

Groove width gauge, Type: B

Article no.: 484409 B

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 7164
Nominal size 6.000 mm - 8.999 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; FG; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484409 B
EAN / GTIN 2050002070950

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauge with intermediate size and ISO fit, e.g. No. 484409 size 15.8 M6 or numerical tolerance, e.g. 484409 size 41.04 +0.01/-0.02.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Note:

Define the desired tolerance class. When placing the order, specify the tolerance band (A–ZC) and basic tolerance quality (7–13) or numerical tolerance. Gauges for precision fit quality 6 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart