• The item cannot be ordered due to missing prices.

Limit gap gauge, single-sided, Type: A

Article no.: 484227 A
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2231; DIN 7163; DIN 2231
Type of gauge Acceptance plug gauge; “Go” plug gauge
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; t; u; v; x; y; z; za; zb; zc
Quality 6; 7; 8; 9; 10; 11; 12; 13
Nominal size 100 mm - 109.999 mm
Material Gauge steel
Type of product Limit gap gauge

Identification numbers & Classifications

Article number 484227 A
EAN / GTIN 2050002077607

Description

Version:

Forged version made of hardened gauge steel. Test surfaces hardened, ground, and lapped. “Go” end with wear allowance to DIN 7163.
Limit gap gauge with ISO tolerance class e.g. No. 484227 size 125.05 m6 or numerical tolerance e.g. No. 484227 size 125.05 + 0.01/ -0.02. For ISOtolerance bands a – zc in the basic tolerance qualities 6 – 13.

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Dimensions to DIN 2231.

Note:

Define the desired tolerance class. When placing the order, specify the tolerance band (a–zc) and basic tolerance quality (6–13). Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart