• The item cannot be ordered due to missing prices.

Gap gauge, Type: H

Article no.: 484223 H

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7163; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
Quality 6; 7; 8; 9; 10; 11; 12; 13
Nominal size 28.000 mm - 32.999 mm
Material Gauge steel
Type of product Gap gauge

Identification numbers & Classifications

Article number 484223 H
EAN / GTIN 2050001936974

Description

Version:

Double-sided gap gauge of first class gauge steel, hardened, stress-relieved, ground, and lapped. “Go” end with wear allowance to DIN 7163.
Limit gap gauge with ISO tolerance class, e.g. No. 484223 size 15.8 m6 or numerical tolerance, e.g. No. 484223 size 41.04 + 0.01/ -0.02.
For ISO tolerance bands a–zc in basic tolerance qualities 6–13.

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7163.

Note:

Define the desired tolerance class. When placing the order, specify the tolerance band (a–zc) and basic tolerance quality (6–13) or numerical tolerance. Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart