This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Limit gap gauge, a − zc, Nominal size ⌀: 12mm

Article no.: 484222 12

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 7163
Type of gauge “Go” plug gauge; “No Go” gauge
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
Quality 6; 7; 8; 9; 10; 11; 12; 13
Nominal size 12 mm
Material Gauge steel
Type of product Gap gauge

Identification numbers & Classifications

Article number 484222 12
EAN / GTIN 2050001062772

Description

Version:

Double-sided gap gauge of first class gauge steel, hardened, stress-relieved, ground, and lapped. “Go” end with wear allowance to DIN 7163.
Fir ISO tolerance bands a − zc in basic tolerance qualities 6 − 13.

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7163.

Note:

Define the desired tolerance class. When ordering please state tolerance band (a − zc) and basic tolerance quality (6 − 13), e.g. No. 484222 size 10f9. Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart