• The item cannot be ordered due to missing prices.

Plug gauge set, accuracy ±0.5 µm, Type: 0,5-1

Article no.: 483955 0,5-1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.5 µm
Tolerance class 1
Nominal size 0.51 mm - 1 mm
Pitch 0.01 mm
Set contents 50
Type of product “Go” / “No Go” gauge

Identification numbers & Classifications

Article number 483955 0,5-1
EAN / GTIN 2050000962738

Description

Version:

The attractively priced alternative to a test pin. ⌀ tolerances better than DIN 2269, tolerance class 1. Of high quality gauge steel; plastic handle with ⌀ legend.

Note:

When ordering, please additionally state the desired ⌀, e. g. No. 483950 size 2 0.24.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart