• The item cannot be ordered due to missing prices.

Individual carbide test pin Tolerance class 1, Type: 2

Article no.: 483916 2

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Nominal size 1.00 mm - 2.99 mm
Pitch 0.01 mm
Gauging pin length 70 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483916 2
EAN / GTIN 2050001940964

Description

Version:

Test pin of carbide. Surface ground and lapped. From ⌀ 5.01 marked with the size.

Advantage:

  • Twice as hard as gauge steel
  • Corrosion-resistant

Note:

When ordering, please state the desired ⌀, e. g. No. 483916 size 3 4.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart