• The item cannot be ordered due to missing prices.

Individual stainless steel test pin Tolerance class 1, Type: 0

Article no.: 483914 0

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Nominal size 0.30 mm - 0.49 mm
Pitch 0.01 mm
Gauging pin length 40 mm
Type of product Test pin

Identification & Classification

Article number 483914 0
EAN / GTIN 2050002038370
Manufacturer Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de

Description

Version:

Test pin of stainless and acid-resistant material, hardened (58-62 HRC) and tempered. Surface ground and lapped. From ⌀ 1.50 the dimension is marked on the sleeve; from ⌀ 3.00 on the end face. From ⌀ 1.00 mm, one end chamfered.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483914 size 5 10.08.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart