• The item cannot be ordered due to missing prices.

Wooden case for test pins not filled, Type: 1-2

Article no.: 483840 1-2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal size range 1 mm - 2 mm
Pitch bore ⌀ 0.01 mm
Number of holes 101 pcs.
Material of body wood
Type of product Box

Identification numbers & Classifications

Article number 483840 1-2
EAN / GTIN 2050002053946

Description

Version:

1 wooden box.

Application:

For organised storage of gauge pins in the respective diameter range.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart