{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 2269 | |
Nominal size range | 6.01 mm - 7 mm | |
Tolerance class | 1 | |
Pitch | 0.01 mm | |
Hardness | 60 ±2 HRC | |
Material | Gauge steel | |
Number of test pins | 100 | |
Packaging | sturdy box | |
Type of product | Test pin |
Article number | 483820 6-7 | |
EAN / GTIN | 2050001048615 |