• The item cannot be ordered due to missing prices.

Test pin set in a wooden box Tolerance class 2 81

Article no.: 483811 81

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Nominal size range 1 mm - 5 mm
Tolerance class 2
Pitch 0.05 mm
Hardness 60 ±2 HRC
Material Gauge steel
Number of test pins 81
Packaging sturdy box
Type of product Test pin

Identification numbers & Classifications

Article number 483811 81
EAN / GTIN 2050001057006

Description

Version:

Of high quality gauge steel, hardened (60 ± 2 HRC) and tempered. The test pin sets are arranged in a wooden case for ease of location, with labelled holes (from 1.5 mm ⌀ the pins are also directly marked). Test pin length 40 mm up to ⌀ 0.99 mm, 70 mm above that.
Tolerance class 2: Pin ⌀ ± 0.002 mm.

Application:

For work on jig boring machines or in jig and tool making, e. g. for measuring bore tolerances, for checking positions of bores, checking the spacing tolerances of two bores, gearwheel or thread dimensions as well as for angle and profile inspections etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart